- HPCA Plain Yoke Style Metric Load Runner®, 25 mm ID x 80 mm Cylindrical OD, 44 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| I.D. | 25 mm |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Max] | 46 mm |
| Roller Width | 44 mm |
| Enclosure | Sealed |
| Overall Width | 46 mm |
| Bearing Type | Tapered Roller Bearing |
| Inside Diameter Tolerance [Max] | 25 mm |
| Inside Diameter Tolerance [Min] | 24.99 mm |
| Inch/Metric | Metric |
| Overall Width Tolerance [Min] | 45.88 mm |
| Static Capacity | 89000 lbf |
| Series | HPCA |
| Roller Dia. | 80 mm |
| Roller Type | Cylindrical |
| Material | Steel |
| Weight | 1.41 LB |
| EAN or UPC | 622424961073 |

