- HPJA Flanged Yoke Style Metric Load Runner®, 30 mm ID x 100 mm Flanged OD, 54 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| I.D. | 30 mm |
| Roller Dia. | 100 mm |
| Inner Ring | With Inner Ring |
| Material | Steel |
| Inside Diameter Tolerance [Max] | 30 mm |
| Series | HPJA |
| Roller Width | 54 mm |
| Overall Width Tolerance [Min] | 55.85 mm |
| Inside Diameter Tolerance [Min] | 29.99 mm |
| Enclosure | Sealed |
| Overall Width Tolerance [Max] | 56 mm |
| Inch/Metric | Metric |
| Flange Thickness | 13.5 mm |
| Overall Width | 56 mm |
| Static Capacity | 121000 lbf |
| Roller Type | Flanged |
| Bearing Type | Tapered Roller Bearing |
| Weight | 3.43 LB |
| EAN or UPC | 622424962131 |

