- HPJA Flanged Yoke Style Metric Load Runner®, 70 mm ID x 250 mm Flanged OD, 76 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Overall Width | 79 mm |
| Inside Diameter Tolerance [Min] | 69.985 mm |
| Inch/Metric | Metric |
| Roller Width | 76 mm |
| Enclosure | Sealed |
| Roller Type | Flanged |
| Overall Width Tolerance [Min] | 78.85 mm |
| Roller Dia. | 250 mm |
| Flange Thickness | 18.2 mm |
| Material | Steel |
| Overall Width Tolerance [Max] | 79 mm |
| Bearing Type | Tapered Roller Bearing |
| I.D. | 70 mm |
| Static Capacity | 355000 lbf |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Max] | 70 mm |
| Series | HPJA |
| Weight | 37.25 LB |
| EAN or UPC | 622424962193 |

