- HPVA V-Grooved Yoke Style Metric Load Runner®, 30 mm ID x 140 mm V-Groove OD, 54 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Inch/Metric | Metric |
| Enclosure | Sealed |
| Inner Ring | With Inner Ring |
| I.D. | 30 mm |
| Static Capacity | 121000 lbf |
| Overall Width | 56 mm |
| Roller Type | V-Groove |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Inside Diameter Tolerance [Max] | 30 mm |
| Inside Diameter Tolerance [Min] | 29.99 mm |
| Overall Width Tolerance [Max] | 56 mm |
| Roller Width | 54 mm |
| Series | HPVA |
| Roller Dia. | 140 mm |
| Overall Width Tolerance [Min] | 55.85 mm |
| Weight | 5.08 LB |
| EAN or UPC | 622424962568 |

