- HPVA V-Grooved Yoke Style Metric Load Runner®, 45 mm ID x 165 mm V-Groove OD, 68 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Inside Diameter Tolerance [Min] | 44.988 mm |
| Inch/Metric | Metric |
| Static Capacity | 168880 lbf |
| Enclosure | Sealed |
| Roller Width | 68 mm |
| Roller Type | V-Groove |
| Series | HPVA |
| Material | Steel |
| Overall Width Tolerance [Max] | 71 mm |
| I.D. | 45 mm |
| Roller Dia. | 165 mm |
| Bearing Type | Tapered Roller Bearing |
| Inside Diameter Tolerance [Max] | 45 mm |
| Overall Width | 71 mm |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Min] | 70.85 mm |
| Weight | 8.52 LB |
| EAN or UPC | 622424962575 |

