- HPVA V-Grooved Yoke Style Metric Load Runner®, 55 mm ID x 190 mm V-Groove OD, 70 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Roller Type | V-Groove |
| Enclosure | Sealed |
| Series | HPVA |
| Roller Dia. | 190 mm |
| Overall Width Tolerance [Min] | 72.85 mm |
| Inside Diameter Tolerance [Max] | 55 mm |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Overall Width | 73 mm |
| Material | Steel |
| Inner Ring | With Inner Ring |
| Roller Width | 70 mm |
| Overall Width Tolerance [Max] | 73 mm |
| Static Capacity | 198400 lbf |
| Bearing Type | Tapered Roller Bearing |
| Inside Diameter Tolerance [Min] | 54.985 mm |
| Weight | 13.79 LB |
| EAN or UPC | 622424962599 |

