- HPVA V-Grooved Yoke Style Metric Load Runner®, 70 mm ID x 240 mm V-Groove OD, 76 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Roller Dia. | 240 mm |
| Overall Width Tolerance [Max] | 79 mm |
| I.D. | 70 mm |
| Roller Type | V-Groove |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Max] | 70 mm |
| Series | HPVA |
| Inch/Metric | Metric |
| Overall Width Tolerance [Min] | 78.85 mm |
| Static Capacity | 268200 lbf |
| Material | Steel |
| Inside Diameter Tolerance [Min] | 69.985 mm |
| Bearing Type | Tapered Roller Bearing |
| Enclosure | Sealed |
| Roller Width | 76 mm |
| Overall Width | 79 mm |
| Weight | 29.6 LB |
| EAN or UPC | 622424962612 |

