- HPVA V-Grooved Yoke Style Metric Load Runner®, 25 mm ID x 110 mm V-Groove OD, 44 mm Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Inch/Metric | Metric |
| Bearing Type | Tapered Roller Bearing |
| Inside Diameter Tolerance [Max] | 25 mm |
| Overall Width | 46 mm |
| Static Capacity | 89000 lbf |
| Enclosure | Sealed |
| Material | Steel |
| Roller Type | V-Groove |
| I.D. | 25 mm |
| Roller Dia. | 110 mm |
| Inner Ring | With Inner Ring |
| Series | HPVA |
| Roller Width | 44 mm |
| Inside Diameter Tolerance [Min] | 24.99 mm |
| Overall Width Tolerance [Max] | 46 mm |
| Overall Width Tolerance [Min] | 45.88 mm |
| Weight | 2.21 LB |
| EAN or UPC | 622424962551 |

