- 25 mm Shaft Diameter x 110 mm Long
- 44.5 mm Head Diameter
- Style A - Includes Jam Nut & Washer
| Head Length | 19 mm |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Shaft Length | 110 mm |
| Yoke Shaft Diameter | 25 mm |
| Head Diameter | 44.5 mm |
| Weight | 0.75 LB |
| EAN or UPC | 622424950015 |

