- 30 mm Shaft Diameter x 135 mm Long
- 57.2 mm Head Diameter
- Style A - Includes Jam Nut & Washer
| Head Diameter | 57.2 mm |
| Shaft Length | 135 mm |
| Yoke Shaft Diameter | 30 mm |
| Head Length | 22 mm |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Weight | 0.95 LB |
| EAN or UPC | 622424950022 |

