- 45 mm Shaft Diameter x 185 mm Long
- 82.6 mm Head Diameter
- Style A - Includes Jam Nut & Washer
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Head Length | 32 mm |
| Shaft Length | 185 mm |
| Head Diameter | 82.6 mm |
| Yoke Shaft Diameter | 45 mm |
| Weight | 1.5 LB |
| EAN or UPC | 622424950039 |

