- 55 mm Shaft Diameter x 195 mm Long
- 88.9 mm Head Diameter
- Style A - Includes Jam Nut & Washer
| Yoke Shaft Diameter | 55 mm |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Head Diameter | 88.9 mm |
| Shaft Length | 195 mm |
| Head Length | 32 mm |
| Weight | 5.7 LB |
| EAN or UPC | 622424950046 |

