- 70 mm Shaft Diameter x 220 mm Long
- 108 mm Head Diameter
- Style A - Includes Jam Nut & Washer
| Yoke Shaft Diameter | 70 mm |
| Shaft Length | 220 mm |
| Head Length | 35 mm |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Head Diameter | 108 mm |
| Weight | 10.0 LB |
| EAN or UPC | 622424950053 |

