- PLRY Plain Yoke Style Load Runner®, 4.250 in ID x 10.000 in Cylindrical OD, 5 1/2 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Overall Width | 5.500 in |
| Material | Steel |
| Inner Ring | With Inner Ring |
| Series | PLRY |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 10.000 in |
| Roller Width | 5 1/2 in |
| I.D. | 4.250 in |
| Roller Type | Cylindrical |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Weight | 80.0 LB |
| EAN or UPC | 622424961974 |

