- Yoke Roller
- Tapered Roller Bearing Type
- 1 in ID x 3 1/4 in OD x 1 13/16 in Overall Width
- Straight Roller
- Sealed
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 1.8125 in |
| Series | PLRY |
| Roller Type | Cylindrical |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Roller Width | 1 3/4 in |
| I.D. | 1.000 in |
| Roller Dia. | 3.250 in |
| Material | Steel |
| Weight | 3.4 LB |
| EAN or UPC | 622424961332 |

