- PLRY Plain Yoke Style Load Runner®, 1.750 in ID x 5.000 in Cylindrical OD, 2 3/4 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Static Capacity | 51900 lbf |
| Roller Dia. | 5.000 in |
| Roller Width | 2 3/4 in |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Overall Width Tolerance [Min] | 2.865 in |
| Inside Diameter Tolerance [Min] | 1.7495 in |
| I.D. | 1.750 in |
| Overall Width | 2.875 in |
| Series | PLRY |
| Overall Width Tolerance [Max] | 2.88 in |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Max] | 1.7501 in |
| Inch/Metric | Inch |
| Roller Type | Cylindrical |
| Weight | 11.3 LB |
| EAN or UPC | 622424961547 |

