- Yoke Roller
- Tapered Roller Bearing Type
- 2 1/4 in ID x 6 in OD x 3 3/8 in Overall Width
- Straight Roller
- Sealed
| Overall Width | 3.375 in |
| Roller Width | 3 1/4 in |
| Roller Dia. | 6.000 in |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| I.D. | 2.250 in |
| Material | Steel |
| Inch/Metric | Inch |
| Roller Type | Cylindrical |
| Series | PLRY |
| Weight | 19.4 LB |
| EAN or UPC | 622424961653 |

