- Yoke Roller
- Tapered Roller Bearing Type
- 2 3/4 in ID x 7 in OD x 3 7/8 in Overall Width
- Straight Roller
- Sealed
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 3.875 in |
| Series | PLRY |
| Material | Steel |
| Roller Dia. | 7.000 in |
| Roller Width | 3 3/4 in |
| Enclosure | Sealed |
| Roller Type | Cylindrical |
| Inch/Metric | Inch |
| I.D. | 2.750 in |
| Weight | 29.3 LB |
| EAN or UPC | 622424961776 |

