- PLRY Plain Yoke Style Load Runner®, 3.750 in ID x 9.000 in Cylindrical OD, 4 3/4 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 5.000 in |
| Inner Ring | With Inner Ring |
| I.D. | 3.750 in |
| Material | Steel |
| Roller Type | Cylindrical |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Series | PLRY |
| Roller Dia. | 9.000 in |
| Roller Width | 4 3/4 in |
| Weight | 51.6 LB |
| EAN or UPC | 622424961943 |

