- 1" Shaft Diameter x 4 5/16" Long
- 1 3/4" Head Diameter
- Style A - Includes Jam Nut & Washer
| Shaft Length | 4 5/16 in |
| Head Diameter | 1 3/4 in |
| Yoke Shaft Diameter | 1 in |
| Head Length | 3/4 in |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Weight | 1.5 LB |
| EAN or UPC | 622424950084 |

