- 1 1/8" Shaft Diameter x 4 7/8" Long
- 2" Head Diameter
- Style A - Includes Jam Nut & Washer
| Head Length | 7/8 in |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Yoke Shaft Diameter | 1 1/8 in |
| Shaft Length | 4.875 in |
| Head Diameter | 2 in |
| Weight | 2.1 LB |
| EAN or UPC | 622424950206 |

