- 1 1/4" Shaft Diameter x 5 1/4" Long
- 2 1/4" Head Diameter
- Style A - Includes Jam Nut & Washer
| Shaft Length | 5.25 in |
| Head Diameter | 2 1/4 in |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Yoke Shaft Diameter | 1 1/4 in |
| Head Length | 7/8 in |
| Weight | 2.7 LB |
| EAN or UPC | 622424950237 |

