- 1 3/4" Shaft Diameter x 7" Long
- 3 1/2" Head Diameter
- Style A - Includes Jam Nut & Washer
| Shaft Length | 7 in |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Head Length | 1 1/4 in |
| Yoke Shaft Diameter | 1 3/4 in |
| Head Diameter | 3 1/2 in |
| Weight | 8.3 LB |
| EAN or UPC | 622424950282 |

