- 2 3/4" Shaft Diameter x 9" Long
- 4 1/4" Head Diameter
- Style A - Includes Jam Nut & Washer
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Shaft Length | 9 in |
| Yoke Shaft Diameter | 2 3/4 in |
| Head Length | 1 3/8 in |
| Head Diameter | 4 1/4 in |
| Weight | 22.3 LB |
| EAN or UPC | 622424950428 |

