- 3/4" Shaft Diameter x 3 11/16" Long
- 1 1/4" Head Diameter
- Style A - Includes Jam Nut & Washer
| Head Length | 5/8 in |
| Head Diameter | 1 1/4 in |
| Shaft Length | 3 11/16 in |
| Yoke Shaft Diameter | 3/4 in |
| Shaft Style | Style A - Includes Jam Nut & Washer |
| Weight | 1.2 LB |
| EAN or UPC | 622424950060 |

