- 3 1/4" Shaft Diameter x 7 5/8" Long
- 4 3/4" Head Diameter
- Style B - Includes Shaft Retainer, Cap Screws & Washers
| Head Length | 1 7/8 in |
| Shaft Style | Style B - Includes Shaft Retainer, Cap Screws & Washers |
| Yoke Shaft Diameter | 3 1/4 in |
| Head Diameter | 4 3/4 in |
| Shaft Length | 7 5/8 in |
| Weight | 25.3 LB |
| EAN or UPC | 622424950459 |

