- 3 3/4" Shaft Diameter x 8 5/8" Long
- 5 1/2" Head Diameter
- Style B - Includes Shaft Retainer, Cap Screws & Washers
| Yoke Shaft Diameter | 3 3/4 in |
| Shaft Style | Style B - Includes Shaft Retainer, Cap Screws & Washers |
| Head Diameter | 5 1/2 in |
| Shaft Length | 8 5/8 in |
| Head Length | 2 1/8 in |
| Weight | 38.3 LB |
| EAN or UPC | 622424950497 |

