- 4 1/4" Shaft Diameter x 9 3/8" Long
- 6 1/2" Head Diameter
- Style B - Includes Shaft Retainer, Cap Screws & Washers
| Head Diameter | 6 1/2 in |
| Yoke Shaft Diameter | 4 1/4 in |
| Shaft Length | 9 3/8 in |
| Shaft Style | Style B - Includes Shaft Retainer, Cap Screws & Washers |
| Head Length | 2 1/4 in |
| Weight | 54.6 LB |
| EAN or UPC | 622424950503 |

