- Yoke Roller
- Tapered Roller Bearing Type
- 1 in ID x 4 1/2 in OD x 1 13/16 in Overall Width
- V-Groove Roller
- Sealed
| Roller Type | V-Groove |
| Material | Steel |
| Inside Diameter Tolerance [Min] | 0.9995 in |
| Overall Width | 1.8125 in |
| Overall Width Tolerance [Min] | 1.8025 in |
| Overall Width Tolerance [Max] | 1.8175 in |
| I.D. | 1.000 in |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| Series | VLRY |
| Inside Diameter Tolerance [Max] | 1.001 in |
| Roller Dia. | 4.500 in |
| Static Capacity | 20000 lbf |
| Roller Width | 1 3/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 622424962667 |

