- VLRY V-Grooved Yoke Style Load Runner®, 1.250 in ID x 5.500 in V-Groove OD, 2 1/4 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Series | VLRY |
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 2.3125 in |
| I.D. | 1.250 in |
| Roller Dia. | 5.500 in |
| Enclosure | Sealed |
| Inch/Metric | Inch |
| Roller Type | V-Groove |
| Roller Width | 2 1/4 in |
| Material | Steel |
| Weight | 11.2 LB |
| EAN or UPC | 622424962834 |

