- VLRY V-Grooved Yoke Style Load Runner®, 1.125 in ID x 5.000 in V-Groove OD, 2 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Roller Type | V-Groove |
| I.D. | 1.125 in |
| Series | VLRY |
| Roller Width | 2 in |
| Inch/Metric | Inch |
| Overall Width | 2.0625 in |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Roller Dia. | 5.000 in |
| Enclosure | Sealed |
| Weight | 7.6 LB |
| EAN or UPC | 622424962797 |

