- VLRY V-Grooved Yoke Style Load Runner®, 1.750 in ID x 6.500 in V-Groove OD, 2 3/4 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Roller Type | V-Groove |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Roller Dia. | 6.500 in |
| I.D. | 1.750 in |
| Material | Steel |
| Series | VLRY |
| Bearing Type | Tapered Roller Bearing |
| Roller Width | 2 3/4 in |
| Overall Width | 2.875 in |
| Weight | 18.8 LB |
| EAN or UPC | 622424962872 |

