- Yoke Roller
- Tapered Roller Bearing Type
- 2 1/4 in ID x 7 1/2 in OD x 3 3/8 in Overall Width
- V-Groove Roller
- Sealed
| Roller Type | V-Groove |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 3.375 in |
| Material | Steel |
| Roller Width | 3 1/4 in |
| Series | VLRY |
| I.D. | 2.250 in |
| Roller Dia. | 7.500 in |
| Inch/Metric | Inch |
| Weight | 30.5 LB |
| EAN or UPC | 622424962919 |

