- VLRY V-Grooved Yoke Style Load Runner®, 3.250 in ID x 9.500 in V-Groove OD, 4 1/4 in Roller Width, Tapered Roller Bearing, Sealed, Steel, With Inner Ring
| Material | Steel |
| Roller Type | V-Groove |
| Series | VLRY |
| Overall Width | 4.500 in |
| Inch/Metric | Inch |
| Roller Dia. | 9.500 in |
| Enclosure | Sealed |
| Roller Width | 4 1/4 in |
| Bearing Type | Tapered Roller Bearing |
| I.D. | 3.250 in |
| Inner Ring | With Inner Ring |
| Weight | 64.2 LB |
| EAN or UPC | 622424962971 |

