- Puller
- 1 tons Capacity
- 3 1/4 in Spread Max
- 2 1/8 in Reach Max
- 2 Jaws
features
- Remove and install parts for fast, effective repairs
- Forged from quality steel, heat treated and subjected to rigorous tests which exceed their rated capacity
| Type of Pull | External Pull |
| Spread [Max] | 3 1/4 in |
| Puller Capacity | 1 tons |
| Reach [Max] | 2.125 in |
| Capacity, tons | 1 tons |
| No. of Arms | 2 |
| Weight | 0.45 LB |
| EAN or UPC | 731413010200 |

