- 1 Ton, 3 Jaw
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Threads per Inch | 24 |
| No. of Jaws | 3 |
| Reach [Max] | 2.125 in |
| Jaw Thickness | 9/64 in |
| Jaw Width | 1/4 in |
| Spread [Max] | 3 1/4 in |
| Puller Capacity | 1 tons |
| Screw Size | 5/16-24 x 3 7/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 731413010217 |

