- Puller
- 2 tons Capacity
- 4 in Spread Max
- 3 1/4 in Reach Max
- 2 Jaws
features
- Remove and install parts for fast, effective repairs
- Forged from quality steel, heat treated and subjected to rigorous tests which exceed their rated capacity
| Capacity, tons | 2 tons |
| No. of Arms | 2 |
| Type of Pull | External Pull |
| Grip Width | 0.25 in |
| Puller Capacity | 2 tons |
| Spread [Max] | 4 in |
| Reach [Max] | 3.25 in |
| Weight | 1.02 LB |
| EAN or UPC | 731413010224 |

