- Puller
- 2 tons Capacity
- 4 3/4 in Spread Max
- 3 1/4 in Reach Max
- 2/3 Jaws
features
- Remove and install parts for fast, effective repairs
- Forged from quality steel, heat treated and subjected to rigorous tests which exceed their rated capacity
| Spread [Max] | 4 3/4 in |
| No. of Arms | 3 |
| Type of Pull | External Pull |
| Grip Width | 0.5 in |
| Reach [Max] | 3.25 in |
| Puller Capacity | 2 tons |
| Capacity, tons | 3 tons |
| Weight | 1.35 LB |
| EAN or UPC | 731413010231 |

