- 5 Ton, Reversible, 2 Jaw
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Reach [Max] | 5.5 in |
| Screw Size | 9/16-20 x 6 15/16 in |
| Jaw Thickness | 1/4 in |
| Spread [Max] | 6 in |
| No. of Jaws | 2 |
| Puller Capacity | 5 tons |
| Jaw Width | 3/4 in |
| Threads per Inch | 20 |
| Weight | 2.55 LB |
| EAN or UPC | 731413010255 |

