- Puller
- 5 tons Capacity
- 7 in Spread Max
- 3 1/4 in Reach Max
- 2/3 Jaws
features
- Remove and install parts for fast, effective repairs
- Forged from quality steel, heat treated and subjected to rigorous tests which exceed their rated capacity
| Grip Width | 0.75 in |
| Type of Pull | External Pull |
| Spread [Max] | 7 in |
| No. of Arms | 3 |
| Reach [Max] | 3.25 in |
| Capacity, tons | 5 tons |
| Puller Capacity | 5 tons |
| Weight | 3.22 LB |
| EAN or UPC | 731413010262 |

