- Puller
- 5 tons Capacity
- 7 in Spread Max
- 5 1/2 in Reach Max
- 2/3 Jaws
features
- Remove and install parts for fast, effective repairs
- Forged from quality steel, heat treated and subjected to rigorous tests which exceed their rated capacity
| No. of Arms | 3 |
| Capacity, tons | 5 tons |
| Type of Pull | External Pull |
| Spread [Max] | 7 in |
| Puller Capacity | 5 tons |
| Grip Width | 0.75 in |
| Reach [Max] | 5.5 in |
| Weight | 4.1 LB |
| EAN or UPC | 731413010279 |

