- 7 Ton, Reversible, 2 Jaw
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Screw Size | 11/16-18 x 9 in |
| Puller Capacity | 7 tons |
| Jaw Thickness | 11/32 in |
| Reach [Max] | 8.75 in |
| Threads per Inch | 18 |
| Jaw Width | 1 in |
| No. of Jaws | 2 |
| Spread [Max] | 9 1/2 in |
| Weight | 5.25 LB |
| EAN or UPC | 731413010361 |

