- Puller
- 7 tons Capacity
- 10 1/2 in Spread Max
- 5 in Reach Max
- 2/3 Jaws
| Spread [Max] | 10 1/2 in |
| Capacity, tons | 7 tons |
| Grip Width | 0.34375 in |
| Puller Capacity | 7 tons |
| No. of Arms | 3 |
| Type of Pull | External Pull |
| Reach [Max] | 5 in |
| Weight | 6.36 LB |
| EAN or UPC | 731413010378 |

