- Puller
- 7 tons Capacity
- 11 in Spread Max
- 8 3/4 in Reach Max
- Jaws
features
- Remove and install parts for fast, effective repairs
- Forged from quality steel, heat treated and subjected to rigorous tests which exceed their rated capacity
| No. of Arms | 3 |
| Reach [Max] | 8.75 in |
| Spread [Max] | 11 in |
| Capacity, tons | 7 tons |
| Type of Pull | External Pull |
| Grip Width | 1 in |
| Puller Capacity | 7 tons |
| Weight | 8.004 LB |
| EAN or UPC | 731413010385 |

