- 13 Ton, 2 Jaw
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Spread [Max] | 15 1/2 in |
| Puller Capacity | 13 tons |
| Jaw Thickness | 9/16 in |
| Reach [Max] | 15.25 in |
| No. of Jaws | 2 |
| Screw Size | 13/16 in |
| Screw Length | 12 in |
| Threads per Inch | 16 |
| Jaw Width | 1 in |
| Thread Diameter | 13/16 |
| Weight | 13.15 LB |
| EAN or UPC | 731413006180 |

