- Puller
- 13 tons Capacity
- 17 in Spread Max
- 15 1/4 in Reach Max
- 2/3 Jaws
features
- Remove and install parts for fast, effective repairs
- Forged from quality steel, heat treated and subjected to rigorous tests which exceed their rated capacity
| No. of Arms | 3 |
| Spread [Max] | 17 in |
| Puller Capacity | 13 tons |
| Reach [Max] | 15.25 in |
| Type of Pull | External Pull |
| Capacity, tons | 13 tons |
| Weight | 18.36 LB |
| EAN or UPC | 731413006197 |

