- 17.5 Ton, 2 Jaw
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Jaw Thickness | 13/16 in |
| Threads per Inch | 14 |
| Puller Capacity | 17 1/2 tons |
| No. of Jaws | 2 |
| Reach [Max] | 18.75 in |
| Screw Size | 1-14 x 13 1/2 in |
| Spread [Max] | 16 in |
| Jaw Width | 1 9/32 in |
| Weight | 24.9 LB |
| EAN or UPC | 731413006210 |

