- 10 ft Cord
- Foot Operated
- Deadman Switch
features
- Remote control
| Cord Length | 10 ft |
| Switch Action | Deadman |
| Switch Type | Foot |
| Weight | 3.0 LB |
| EAN or UPC | 662536010498 |
| Cord Length | 10 ft |
| Switch Action | Deadman |
| Switch Type | Foot |
| Weight | 3.0 LB |
| EAN or UPC | 662536010498 |