- 25 ton Capacity
- Long
- 3 Jaw Puller
applications
- Gears
- Bearings
features
- Forged steel
- Heat treated
- Rolled forcing screw threads
- Heat-treated alloy steel cross bolts
- Machined puller jaw toes
| Jaw Width | 1 1/2 in |
| Reach [Max] | 22.25 in |
| Spread [Max] | 20 in |
| Screw Size | 1 1/4-12 x 16 5/8 in |
| No. of Jaws | 3 |
| Puller Capacity | 25 tons |
| Jaw Thickness | 1 1/16 in |
| Weight | 56.75 LB |
| EAN or UPC | 731413006272 |


