- For 10 Ton Puller
- 11.75" Long
applications
- For use with 10 ton capacity Push-Puller® (Mfr. No. 927)
| Length | 11 3/4 in |
| Accessory Type | Push - Puller Legs |
| Thread - Upper | 1/2-20 |
| Used w/Puller No. | 927 |
| Set Includes | (2) Legs |
| Thread - Lower | 5/8-18 x 5/8" |
| Weight | 2.35 LB |
| EAN or UPC | 731413006449 |
-
Pre-Packed Quantities


